missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean™ Chemotherapy Protective Apron with Sleeves BCAS
Click to view available options
Size:
Large
Description
- Tested against permeation standard
- ASTM F739-12
- Ultrasonically bonded seams with protective tape
- Tie tapes at rear
- Adjustable neck fastening
- Lightweight low-linting CleanTough material
- Silicone-free
- Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
- Conforms to Category 3 - Personal Protective Equipment Regulation (EU) 2016/425
- Tested against standard EN ISO 13034:2005 + A1:2009 protective clothing against liquid chemicals (Type PB [6])
- Tested against standard EN 14325 protective clothing against chemicals
- Tested against permeation standard ASTM F739-12
- Processed in an NEBB certified ISO Class 4 environment
- Tested against standards: EN 530, Abrasion resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength

Specifications
Specifications
Size | Large |
For Use With (Application) | Chemotherapy Protective |
Product Type | Chemotherapy Protective Apron |
Material | Polyethylene, Polypropylene |
Color | Blue |
Disposable | Single-use |
Sterility | Non-sterile |
Seam Type | Ultrasonically Bonded with Protective Tape |
Sleeve Style | Long Sleeve |
Certifications/Compliance | ISO 9001:2015, (EU)2016/425, EN ISO 13034:2005 + A1:2009, EN 14325, ASTM F739-12, EN 530, EN 6530, EN 13934-1, EN 9073-4, EN 863, EN 13935-2 |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Nitritex Bioclean chemotherapy range
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ BioClean™ Chemotherapy Protective Apron with Sleeves BCAS >
Spot an opportunity for improvement?Share a Content Correction