Learn More
Fisherbrand™ Clear Borosilicate Glass Class A Volumetric Flask with Stopper
Manufactured from Borosilicate Glass and complies with ISO 1042 and DIN 12664. Fisherbrand™ Clear Borosilicate Glass Class A Volumetric Flask with Stopper includes one mark graduation and interchangeable polyethylene stopper. The Fisherbrand™ 'Batch Certificate of Compliance' is downloadable for this item from the 'Documentation' tab.
Brand: Fisherbrand™
64.23 GBP valid until 2024-07-31
Use promo code "21752" to get your promotional price.
Code : 41
Additional Details : Weight : 0.10800kg
Description
Manufactured from Borosilicate Glass and complies with ISO 1042 and DIN 12664. Fisherbrand™ Clear Borosilicate Glass Class A Volumetric Flask with Stopper includes one mark graduation and interchangeable polyethylene stopper. The Fisherbrand™ 'Batch Certificate of Compliance' is downloadable for this item from the 'Documentation' tab.
- Manufactured from Borosilicate Glass and complies with ISO 1042 and DIN 12664.
- With one mark graduation and interchangeable polyethylene stopper.
- The details on each flask include confirmation of compliance to International Standards as well as an individual re-order code.
- The Fisherbrand 'Batch Certificate of Compliance' is downloadable for this item from the 'Documentation' tab
Specifications
ISO 1042, DIN 12664 | |
Clear | |
Borosilicate Glass | |
±0.04 mL | |
A |
Polyethylene | |
10 mL | |
89 mm | |
Yes | |
10/19 |