missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Boston Round Glass Bottles without Caps
Click to view available options
Capacity (English):
1 oz.
2 oz.
4 oz.
8 oz.
16 oz.
32 oz.
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL
Description
- General use bottles ideal for when content integrity and sample or product visibility is important
- Narrow screw neck opening, curved shoulders, and a round body
- Clear glass offers minimal chemical interference with contents and is appropriate when visibility is important but protection from UV rays is not necessary
- Environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage
Specifications
Specifications
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 18 mm |
Diameter (Metric) Inner Neck | 10 mm |
Material | Glass (Type 3) |
Quantity | 432 |
Neck Finish | 20-400 |
Closure Included | No |
Mouth | Narrow |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction