missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Clear C-Flex Tubing

Use this tubing for pharmaceutical, biotech and general-purpose lab uses requiring high performance. Saint Gobain Performance Plastics™ Clear C-Flex Tubing features excellent chemical resistance, low gas permeability and a smooth surface.

Brand:  Masterflex™ 06422-14

 View more versions of this product

Product Code. 11700519

  • £210.00 / 7.50m
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use this tubing for pharmaceutical, biotech and general-purpose lab uses requiring high performance. Saint Gobain Performance Plastics™ Clear C-Flex Tubing features excellent chemical resistance, low gas permeability and a smooth surface.

  • Transparent tubing
  • Economical alternative to platinum silicone
  • Exceptional tensile and tear strength, good biocompatibility
  • Product is manufactured in accordance with Part 820 Quality System Requirements (GMP)
  • Meets USP Class VI
  • Sterilize by autoclave, ethylene oxide or gamma irradiation
Specifications

Specifications

USP, GMP, CFR Title 21, Part 820 Quality System Requirements (GMP)
8 mm
12.8 mm
2.4 mm
-45°C
Sterile
27 psi
Autoclavable
C-Flex
7.62 m
Pharmaceutical, biotech, and general-purpose lab uses requiring high performance, Economical alternative to platinum silicone
1 Pack
Translucent
135°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers