missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Clear C-Flex Tubing

Product Code. 11710519
Click to view available options
Diameter (Metric) Outer:
2.4 mm
4.8 mm
5.6 mm
8 mm
11.2 mm
11.5 mm
12.8 mm
16 mm
17.6 mm
Diameter (Metric) Inner:
0.76 mm
0.8 mm
3.2 mm
4 mm
4.8 mm
6.4 mm
8 mm
9.6 mm
12.8 mm
Unit Size:
1 roll
7.5m
This item is not returnable. View return policy

Product Code. 11710519

Brand: Masterflex™ 0642215

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing for pharmaceutical, biotech and general-purpose lab uses requiring high performance. Saint Gobain Performance Plastics™ Clear C-Flex Tubing features excellent chemical resistance, low gas permeability and a smooth surface.

  • Transparent tubing
  • Economical alternative to platinum silicone
  • Exceptional tensile and tear strength, good biocompatibility
  • Product is manufactured in accordance with Part 820 Quality System Requirements (GMP)
  • Meets USP Class VI
  • Sterilize by autoclave, ethylene oxide or gamma irradiation

Specifications

Certifications/Compliance USP, GMP, CFR Title 21, Part 820 Quality System Requirements (GMP)
Autoclavable Autoclavable
Diameter (Metric) Inner 9.6 mm
Material C-Flex
Diameter (Metric) Outer 12.8 mm
Overall Length (Metric) 7.62 m
Thickness (Metric) 1.6 mm
For Use With (Application) Pharmaceutical, biotech, and general-purpose lab uses requiring high performance, Economical alternative to platinum silicone
Min. Operating Temperature (Metric) -45°C
Packaging Quantity 1 Pack
Sterility Sterile
Color Translucent
Maximum Pressure 17 psi
Max. Operating Temperature (Metric) 135°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.