Learn More
Masterflex™ Clear C-Flex Tubing
Use this tubing for pharmaceutical, biotech and general-purpose lab uses requiring high performance. Saint Gobain Performance Plastics™ Clear C-Flex Tubing features excellent chemical resistance, low gas permeability and a smooth surface.
Brand: Masterflex™ 06422-16
Code : XX
Additional Details : Weight : 1.21500kg
Description
Use this tubing for pharmaceutical, biotech and general-purpose lab uses requiring high performance. Saint Gobain Performance Plastics™ Clear C-Flex Tubing features excellent chemical resistance, low gas permeability and a smooth surface.
- Transparent tubing
- Economical alternative to platinum silicone
- Exceptional tensile and tear strength, good biocompatibility
- Product is manufactured in accordance with Part 820 Quality System Requirements (GMP)
- Meets USP Class VI
- Sterilize by autoclave, ethylene oxide or gamma irradiation
Specifications
USP, GMP, CFR Title 21, Part 820 Quality System Requirements (GMP) | |
9.6 mm | |
16 mm | |
3.2 mm | |
-45°C | |
Sterile | |
23 psi |
Autoclavable | |
C-Flex | |
7.62 m | |
Pharmaceutical, biotech, and general-purpose lab uses requiring high performance, Economical alternative to platinum silicone | |
1 Pack | |
Translucent | |
135°C |