missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Type 1 Diagnostic Clear Glass Vials
Provides excellent clarity and dimensional accuracy from vial to vial due to tubular design. Fisherbrand™ Type 1 Diagnostic Clear Glass Vials are manufactured using Type 1 neutral glass.
£57.10 - £213.00
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Suitable for freeze drying applications, all diagnostic and pharmaceutical applications |
Neck Style | Screw |
Style | Tubular |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
14823582
|
Fisherbrand™
102040 |
10 mL |
£150.00
Pack of 154 |
In Stock
Log in to see stock. ![]() |
||||||
14833582
|
Fisherbrand™
102060 |
20 mL |
£84.85
Pack of 130 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
14843582
|
Fisherbrand™
102080 |
25 mL |
£57.10
Pack of 99 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
14813582
|
Fisherbrand™
102020 |
5 mL |
£213.00
Pack of 320 |
In Stock
Log in to see stock. ![]() |
||||||
14803582
|
Fisherbrand™
102000 |
3 mL |
£102.00
Pack of 320 |
Estimated Shipment: 22-04-2025
Log in to see stock. |
||||||
Description
- Freeze dry stoppers demonstrate very low moisture absorption
- Specially designed bottom radius adds strength for freeze drying applications
- Two cap configurations available - PP cap and freeze dry stopper urea EPE lined cap
Specifications
Clear | |
Suitable for freeze drying applications, all diagnostic and pharmaceutical applications | |
Tubular | |
Autoclavable |
Borosilicate Glass | |
Screw | |
Screw | |
Diagnostic Vial |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Type 1 Diagnostic Clear Glass Vials