missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear French Square Glass Bottles with Black Phenolic Caps
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Click to view available options
Capacity (English):
0.5 oz.
1 oz.
2 oz.
4 oz.
8 oz.
16 oz.
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
125 mL
240 mL
480 mL
Description
- French Square Bottles are space-saving and easy to fill
- Clear glass provides maximum content visibility and minimal chemical interference with bottle’s contents
- Square design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
- Wide mouth opening is ideal for mixing, storing and sampling
Specifications
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 21 mm |
Diameter (Metric) Inner Neck | 13 mm |
Height (Metric) With Closure | 75 mm |
Material | Glass (Type 3) |
Quantity | 48 |
Closure Color | Black |
Neck Finish | 24-400 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'