missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear French Square Glass Bottles with White Polypropylene Caps
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
240 mL
480 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Quantity:
24
40
48
84
120
240
576
Description
- Space-saving
- Easy to fill
- Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
- Square design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
- Wide mouth opening is ideal for mixing, storing and sampling
Specifications
Specifications
Capacity (Metric) | 480 mL |
Capacity (English) | 16 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 45 mm |
Diameter (Metric) Inner Neck | 35 mm |
Height (Metric) With Closure | 170 mm |
Material | Glass (Type 3) |
Quantity | 40 |
Closure Color | White |
Neck Finish | 48-400 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction