missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear French Square Glass Bottles without Caps
Click to view available options
Capacity (English):
1 oz.
2 oz.
4 oz.
8 oz.
16 oz.
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
Description
- General use bottles ideal for when content integrity and sample or product visibility is important
- Clear glass offers minimal chemical interference with contents and is appropriate when visibility is important but protection from UV rays is not necessary
- Environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage
Specifications
Capacity (Metric) | 480 mL |
Capacity (English) | 16 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 45 mm |
Diameter (Metric) Inner Neck | 35 mm |
Material | Glass (Type 3) |
Quantity | 40 |
Neck Finish | 48-400 |
Closure Included | No |
Mouth | Wide |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'