missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Wide Neck Clear Glass Bottles
Click to view available options
Wide Neck Clear Glass Bottles; Capacity: 200 mL
Description
- Syrup bottle
- Clear glass with screw thread
- Closure not included
Specifications
Specifications
Bottle Surface | Clear |
Capacity | 200 mL (6.8 oz.) |
Capacity (Metric) | 200 mL |
Capacity (English) | 6.8 oz. |
Color | Clear |
Diameter (English) | 2.2 in. |
Diameter (Metric) Inner | 28 mm |
Material | Glass |
Quantity | 67 Pk. |
Sterility | Non-sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'