missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Clear Glass Extra Wide Neck Bottles with Polypropylene Screw Caps
Write on the white caps with marker for labeling purposes. Azpack™ Clear Glass Extra Wide Neck Bottles with Polypropylene Screw Caps are manufactured from soda lime glass.
£41.25 - £115.00
Specifications
Color | Clear |
---|---|
Material | Soda Lime Glass |
Closure Color | White |
Closure Included | Yes |
Mouth | Extra Wide |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
12357168
|
Azpack™
12357168 |
30 mL | 38/R3 |
£92.90
Pack of 20 |
In Stock
Log in to see stock. |
||||
11350975
|
Azpack™
11350975 |
60 mL | 51/R3 | N/A | |||||
11398033
|
Azpack™
11398033 |
120 mL | 58/R3 |
£115.00
Pack of 20 |
In Stock
Log in to see stock. |
||||
11308043
|
Azpack™
11308043 |
250 mL | 83/R3 |
£41.25
Pack of 10 |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
Description
- Soda lime glass bottle
- Extra wide neck
- Includes unlined polypropylene cap
- White cap is ideal for use with marker pen
Specifications
Clear | |
White | |
Extra Wide |
Soda Lime Glass | |
Yes | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title