missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Glass Wide Mouth Testing Jars with White Polypropylene Caps
GREENER_CHOICE

Catalog Number 16124907

Manufactured from clear soda lime glass wide mouth bottles are ideal for dry and viscous samples

Designed without shoulders for maximum storage capacity
Capacity (Metric) 60 mL
Capacity (English) 2.5 oz.
Color Clear
Diameter (Metric) Outer Neck 39 mm
Diameter (Metric) Inner Neck 34 mm
For Use With (Application) Dry and Viscous Samples
Includes Cap
Height (Metric) With Closure 78 mm
Material Glass
Quantity 180
Closure Color White
Neck Finish 43-400
Clarity Clear
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 75 mm
Product Type Testing Jar
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 43-400 mm
Diameter (Metric) 44 mm
Closure Type Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'