missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Clear Glass Wide Neck Powder Bottles with Black Urea Screw Caps
Fill, dispense, and store powders and liquids without difficulty. Azpack™ Clear Glass Wide Neck Powder Bottles with Black Urea Screw Caps feature a wood pulp-faced PVDC-lined cap.
£45.31 - £145.00
Specifications
Color | Clear |
---|---|
Material | Soda Lime Glass |
Closure Color | Black |
Closure Included | Yes |
Mouth | Wide, Threaded |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | |||||
11307024
|
Azpack™
BTF-600-010M |
15 mL | 28/R3 | N/A | ||||||
12377128
|
Azpack™
12377128 |
30 mL | 33/R3 |
£115.00
Pack of 40 |
In Stock
Log in to see stock. ![]() |
|||||
11338023
|
Azpack™
11338023 |
60 mL | 38/R3 |
£131.00
Pack of 40 |
In Stock
Log in to see stock. ![]() |
|||||
11337024
|
Azpack™
11337024 |
120 mL | 38/R3 |
£145.00
Pack of 40 |
In Stock
Log in to see stock. ![]() |
|||||
11347024
|
Azpack™
11347024 |
180 mL | 48/R3 | N/A | ||||||
11357024
|
Azpack™
11357024 |
250 mL | 48/R3 |
£113.00
Pack of 20 |
In Stock
Log in to see stock. ![]() |
|||||
11348023
|
Azpack™
11348023 |
500 mL | 58/R3 |
£137.00
Pack of 20 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Constructed of clear soda lime glass
- Includes black urea screw cap closure
- Closure lined with wood pulp faced steran (PVDC)
Specifications
Clear | |
Black | |
Wide, Threaded | |
Urea |
Soda Lime Glass | |
Yes | |
Wood Pulp-faced PVDC | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azpack™ Clear Glass Wide Neck Powder Bottles with Black Urea Screw Caps