missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Clear Glass Wide Neck Powder Bottles with White Urea Screw Caps
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
Description
- Constructed of clear soda lime glass
- Includes white urea screw cap closure
- Closure lined with wood pulp-faced steran (PVDC)
Specifications
Capacity (Metric) | 60 mL |
Color | Clear |
Material | Soda Lime Glass |
Quantity | 40/PK |
Closure Color | White |
Closure Included | Yes |
Mouth | Wide, Threaded |
Height (Metric) | 77 mm |
Closure Liner | Wood Pulp-faced PVDC |
Closure Material | Urea |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'