missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Clear Label Holders for Wire Shelving

Product Code. p-9228001
Click to view available options
Label Size (English):
3 x 1.25 in.
13 x 1.25 in.
19 x 1.25 in.
25 x 1.25 in.
31 x 1.25 in.
43 x 1.25 in.
55 x 1.25 in.
Label Size (Metric):
109.22 x 3.2 cm
139.5 x 3.2 cm
33 x 3.2 cm
48 x 3.2 cm
63.5 x 3.2 cm
7.5 x 3.2 cm
72.5 x 3.2 cm
Unit Size:
Each
Length (English) Shelf:
18 in.
24 in.
30 in.
36 in.
48 in.
60 in.
Length (Metric) Shelf:
45.7 cm
61 cm
76 cm
91.4 cm
121.9 cm
152 cm
This item is not returnable. View return policy

Product Code. 15906771

Brand: Metro™ 9990CL

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Snap-on plastic holders provide easy identification of shelf contents.

  • Clear plastic allows label colors to show through
  • Hold most commercial 1.25 in. (32 mm) labels
  • Labels not included

Specifications

Product Type Label Holder
Color Clear
For Use With (Equipment) Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves
Label Size (English) 3 x 1.25 in.
Label Size (Metric) 7.5 x 3.2 cm
Temperature Range (English) -18 to 120.2°F
Temperature Range (Metric) -28 to 49°C
Material Plastic
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.