missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear PET Wide Mouth Packer Bottles with White Polypropylene Caps
Click to view available options
Capacity (Metric):
60 mL
120 mL
250 mL
Description
- Clear and transparent for easy sample identification
- PET is stress and impact resistant
- Provides a good alcohol and solvent barrier
Specifications
Capacity (Metric) | 120 mL |
Color | Clear |
Diameter (Metric) Outer Neck | 35 mm |
Diameter (Metric) Inner Neck | 25 mm |
Height (Metric) With Closure | 95 mm |
Material | PET |
Quantity | 576 |
Closure Color | White |
Neck Finish | 38-400 |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'