missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Scienceware™ Clear Polystyrene Roto-Flo Flow Indicator
For use with 3/16 to 1/4 in. I.D. Tubing. Bel Art™ Clear Polystyrene Roto-Flo Flow Indicator includes colored paddle wheels.
Brand: Bel-Art™ Scienceware™ H19937-0001
This item is not returnable.
View return policy
Description
- Quick flow visualisation
- Brightly colored spinning wheel indicator
- Easy installation
- Minimum flow: 0.5L/min
- Maximum flow: 10L/min
- Internal flow channel diameter is 5mm, paddle wheel shell is 25mm, overall length is 51mm
- Maximum recommended pressure: 10psi
- Not for use with corrosive chemicals or fluids with temperature in excess of 64°C
Specifications
Roto-Flo Flow Indicator | |
0.5 to 10 LPM | |
51 mm |
Blue | |
Visual Indication of Water, Air or Gas Flow, When the Paddle Wheel Begins to Spin |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction