missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Clear PTFE Hoses
Kartell™ Clear PTFE Hoses have outstanding resistance to chemicals, which makes it suitable for the majority of fluid and ambient temperature conditions found in the food and pharmaceutical industry.
Brand: Kartell™ 0390000
This item is not returnable.
View return policy
Description
- Good resistance to acids, bases, and solvents
- Can withstand temperatures up to 260°C
- Autoclavable
Specifications
2 x 4mm | |
2 mm | |
4 mm | |
260°C | |
2 x 4mm | |
260°C |
Autoclavable | |
PTFE | |
5 m | |
1 Pack | |
Clear |