missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Clear PVC Industrial Tubing

Product Code. 10707424 Shop All Bürkle Products
Click to view available options
Diameter (Metric) Inner:
4 mm
5 mm
6 mm
7 mm
8 mm
9 mm
10 mm
12 mm
13 mm
19 mm
Diameter (Metric) Outer:
6 mm
7 mm
8 mm
10 mm
11 mm
12 mm
13 mm
16 mm
19 mm
25 mm
Overall Length (Metric):
10 m
100 m
50 m
Unit Size:
100m
10m
50m
Each
This item is not returnable. View return policy

Product Code. 10707424

Brand: Buerkle™ 88010811

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clear PVC Industrial Tubing made of soft PVC, cadmium-free, with high resistance to chemicals, high flexibility and excellent abrasion resistance.

  • Hose made of soft PVC
  • Foodstuffs quality according to the EC Guideline 1935/2004
  • Hardness Shore A 80 ± 3
  • Operating temperature -20 °C to +50 °C
  • For pressureless operation
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EC Guideline 1935/2004
Diameter (Metric) Inner 8 mm
Material PVC
Diameter (Metric) Outer 11 mm
Overall Length (Metric) 10 m
Thickness (Metric) 1.5 mm
For Use With Industrial
For Use With (Application) For Pressureless Operation and Suitable for Use with Foodstuffs
Min. Operating Temperature (Metric) -20°C
Resistance Properties Abrasion-Resistant, Chemical-Resistant
Color Clear
Hardness 80 (Shore A, ± 3)
Flexibility Flexible
Max. Operating Temperature (Metric) 50°C
Product Type Industrial Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.