missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Clear PVC Industrial Tubing
Shop All Bürkle Products
Click to view available options
Diameter (Metric) Inner:
4 mm
5 mm
6 mm
7 mm
8 mm
9 mm
10 mm
12 mm
13 mm
19 mm
Diameter (Metric) Outer:
6 mm
7 mm
8 mm
10 mm
11 mm
12 mm
13 mm
16 mm
19 mm
25 mm
Overall Length (Metric):
10 m
100 m
50 m
Unit Size:
100m
10m
50m
Each
Description
- Hose made of soft PVC
- Foodstuffs quality according to the EC Guideline 1935/2004
- Hardness Shore A 80 ± 3
- Operating temperature -20 °C to +50 °C
- For pressureless operation
Specifications
Specifications
| Certifications/Compliance | EC Guideline 1935/2004 |
| Diameter (Metric) Inner | 5 mm |
| Material | PVC |
| Diameter (Metric) Outer | 7 mm |
| Overall Length (Metric) | 100 m |
| Thickness (Metric) | 1 mm |
| For Use With | Industrial |
| For Use With (Application) | For Pressureless Operation and Suitable for Use with Foodstuffs |
| Min. Operating Temperature (Metric) | -20°C |
| Resistance Properties | Abrasion-Resistant, Chemical-Resistant |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction