missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Round Narrow Mouth Glass Jugs with White Polypropylene Caps
Click to view available options
Capacity (English):
64 oz.
128 oz.
Capacity (Metric):
1920 mL
3840 mL
Description
- Features molded finger grip
- Narrow mouth enables careful pouring and prevents spillage
Specifications
Capacity (Metric) | 1920 mL |
Capacity (English) | 64 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 35 mm |
Diameter (Metric) Inner Neck | 25 mm |
Height (Metric) With Closure | 268 mm |
Material | Glass (Type 3) |
Quantity | 6 |
Closure Color | White |
Neck Finish | 38-400 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'