missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Clear Safety Goggles
Click to view available options
Lens Coating: Anti-fog, Anti-scratch
Description
- Clear, polycarbonate lens
- PVC frame
- Fits over prescription glasses
- Certified to ANSI Z87.1-2015 and EN 166
- Markings: ANSI - Z87+, CE - CE EN166 1B
- Reliable high speed impact protection from all sides
- UV protection
- Anti-fog and extremely scratch resistant coatings
- Soft frame material providing a fit enjoyable to everyone
- Wide panoramic field of vision
- Adjustable elastic headband
Specifications
Specifications
Certifications/Compliance | Certified to ANSI Z87.1-2015 and EN 166; Markings: ANSI - Z87+, CE - CE EN166 1B |
Lens Coating | Anti-fog, Scratch-resistant |
Color | Clear |
Certifications/Compliance (Europe) | CE EN 166 ANSI Z87.1 |
Dimensions (L x W x H) | 17 x 9 x 8 cm |
Frame Color | Clear |
Headband Material | Elastic |
Size | One size |
Lens Material | Polycarbonate |
Frame Material | PVC |
Show More |
Documents
Product Information
Product Information
8542 EU Type Examination Certificate
File size: 1.3 MB
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Clear Safety Goggles >
Spot an opportunity for improvement?Share a Content Correction