missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Clear Product Code.: 12890874
Add to basket

Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Clear

Product Code. 12890874
30 mL
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
150 mL
300 mL
1000 mL

Product Code. 12890874

Edge
Add to basket
Add to basket

Use the Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Clear in the laboratory to store and manipulate laboratory media for experimentation.

  • Tamper evident vistop closure with polycone liner
  • ISO certified
  • Clear soda lime glass

Specifications

Capacity (Metric) 30 mL
Color Clear
Diameter (Metric) Inner 35 mm
Fill Volume Range 37mL
Material Soda Lime Glass
Neck ID (Metric) 28mm
No. per Pack 40Pack
Quantity 40/Pk
Screw Material Polypropylene
Closure Color White
Liner Material EPE
Closure Included Yes
Shape Round
Height (Metric) 67 mm
Product Type Laboratory Bottle
Closure Liner Polypropylene/SOR
Closure Material Polypropylene
Diameter (Metric) 35 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Clear >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.