missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Soda Lime Glass Bottle with Fitted Closure
Use the Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Clear in the laboratory to store and manipulate laboratory media for experimentation.
£68.40 - £110.00
Specifications
Color | Clear |
---|---|
Material | Glass (Type 3) |
Neck ID (Metric) | 28mm |
Closure Color | White |
Liner Material | LDPE |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
12880884
|
Fisherbrand™
300780 |
30 mL |
£69.90
Pack of 40 |
In Stock
Log in to see stock. ![]() |
||||||
12890884
|
Fisherbrand™
300774 |
60 mL |
£69.80
Pack of 40 |
In Stock
Log in to see stock. ![]() |
||||||
12800894
|
Fisherbrand™
300745 |
100 mL |
£82.90
Pack of 20 |
In Stock
Log in to see stock. ![]() |
||||||
12820894
|
Fisherbrand™
52444C3FT |
150 mL | N/A | N/A | N/A | |||||
12830894
|
Fisherbrand™
300751 |
250 mL |
£108.00
Pack of 20 |
In Stock
Log in to see stock. ![]() |
||||||
12840894
|
Fisherbrand™
52454C3F |
300 mL | N/A | N/A | N/A | |||||
12850894
|
Fisherbrand™
300768 |
500 mL |
£90.92
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
12860894
|
Fisherbrand™
300759 |
1000 mL |
£110.00
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Tamper evident vistop closure with polycone liner
- ISO certified
- Clear soda lime glass
Specifications
Clear | |
28mm | |
LDPE | |
Round | |
Tamper-evident Vistop |
Glass (Type 3) | |
White | |
Yes | |
HDPE |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Clear Soda Lime Glass Bottle with Fitted Closure