missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Square Tablet Bottles with Black Phenolic PolyCone Cap
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Click to view available options
Capacity (English):
1 oz.
2 oz.
Capacity (Metric):
30 mL
60 mL
Description
Feature a space saving design for bench tops with limited storing space. Wide mouth bottles are ideal for mixing, storing and sampling
Specifications
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 29 mm |
Diameter (Metric) Inner Neck | 20 mm |
Height (Metric) With Closure | 209 mm |
Material | Glass (Type 3) |
Quantity | 288 |
Closure Color | Black |
Neck Finish | 33-400 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'