missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Clear Standard Wide Mouth Glass Bottles with White Polypropylene Caps Product Code.: 16104407
Add to basket

Fisherbrand™ Clear Standard Wide Mouth Glass Bottles with White Polypropylene Caps
GREENER_CHOICE

Product Code. 16104407 Shop All Fisherbrand Products
120 mL, Pulp/Vinyl
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
950 mL
1920 mL
3810 mL
3840 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl

Product Code. 16104407

Edge
Add to basket
Add to basket

Clear, Type III soda-lime glass ideal for general, small to large volume storage

  • Features a wide mouth opening for easy transfer of contents
  • Applications include pharmaceutical, chemical, environmental, and food packaging and storing
  • Manufactured from clear flint glass
Greener Choice Claims
  • Environmental benefits include:
    • Recyclable

Specifications

Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Clear
Diameter (Metric) Outer Neck 45 mm
Diameter (Metric) Inner Neck 35 mm
Height (Metric) With Closure 89 mm
Material Glass (Type 3)
Quantity 24
Closure Color White
Neck Finish 48-400
Closure Included Yes
Mouth Wide
Height (Metric) 86 mm
Product Type Standard Wide Mouth Bottle
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 48-400 mm
Diameter (Metric) 51 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Clear Standard Wide Mouth Glass Bottles with White Polypropylene Caps >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.