missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Standard Wide Mouth Glass Bottles without Caps
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
11.34 GBP valid until 2024-12-31
Use promo code "21976" to get your promotional price.
Use promo code "21976" to get your promotional price.
Click to view available options
Capacity (English):
4 oz.
8 oz.
32 oz.
64 oz.
128 oz.
Capacity (Metric):
120 mL
240 mL
950 mL
2000 mL
3840 mL
Description
- Features a wide mouth opening for easy transfer of contents
- Applications include pharmaceutical, chemical, environmental, and food packaging and storing
- Manufactured from clear flint glass
Specifications
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 45 mm |
Diameter (Metric) Inner Neck | 35 mm |
Material | Glass (Type 3) |
Quantity | 24 |
Neck Finish | 48-400 |
Closure Included | No |
Mouth | Wide |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'