missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Standard Wide Mouth Glass Bottles without Caps
GREENER_CHOICE

Product Code. 16144487
Click to view available options
Capacity (English):
4 oz.
8 oz.
32 oz.
64 oz.
128 oz.
Capacity (Metric):
120 mL
240 mL
950 mL
2000 mL
3840 mL

Clear, Type III soda-lime glass ideal for general, small to large volume storage

  • Features a wide mouth opening for easy transfer of contents
  • Applications include pharmaceutical, chemical, environmental, and food packaging and storing
  • Manufactured from clear flint glass

Specifications

Capacity (Metric) 2000 mL
Capacity (English) 64 oz.
Color Clear
Diameter (Metric) Outer Neck 79 mm
Diameter (Metric) Inner Neck 70 mm
Material Glass (Type 3)
Quantity 6
Neck Finish 83-400
Closure Included No
Mouth Wide
Height (Metric) 214 mm
Product Type Standard Wide Mouth Bottle
Closure Size 83-400 mm
Diameter (Metric) 108 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'