missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Straight Sided Glass Jars with White Polypropylene Caps
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
125 mL
240 mL
480 mL
960 mL
Quantity:
12
24
48
144
384
Description
Clear, USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications
Straight sided walls allow for the complete removal of contentsAvailable in a wide variety of sizes, from 1 to 32 oz.
Specifications
Capacity (Metric) | 960 mL |
Capacity (English) | 32 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 86 mm |
Diameter (Metric) Inner Neck | 74 mm |
For Use With (Application) | Soil Sampling and Environmental Applications |
Includes | Cap |
Height (Metric) With Closure | 173 mm |
Material | Glass |
Quantity | 12 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'