missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Straight Sided Round Bottles without Cap
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
960 mL
Closure Size:
89 mm
43-400 mm
53-400 mm
58-400 mm
70-400 mm
Quantity:
12/Cs.
144/Cs.
24/Cs.
384/PK.
Description
Clear (Flint) Straight Sided Round Glass Jars are designed without shoulders for maximum storage capacity and content visibility. These multipurpose jars are very versatile. Our straight sided jars are available in a wide variety of sizes, from 1oz to 32oz. Also available in tall/slender style in 8oz and 16oz sizes.
- Straight sided walls allow for the complete removal of contents
- Available in a wide variety of sizes, from 1 to 32 oz.
Specifications
Specifications
Capacity | 1 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Clear |
Material | Glass |
Quantity | 384/PK. |
Closure Included | No |
Mouth | Wide |
Shape | Straight-sided, Round |
Product Type | Straight Sided Round Bottle |
Show More |
Documents
Scientific Resources
Brochures
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Clear Straight Sided Round Bottles without Cap >
Spot an opportunity for improvement?Share a Content Correction