missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Straight Sided Polystyrene Jars with White Polypropylene Caps

Product Code. 16124637
Click to view available options
Capacity (English):
1 oz.
2 oz.
4 oz.
8 oz.
16 oz.
32 oz.
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL

Wide mouth design is great for large solid samples and allow for complete removal of contents

  • Features wide neck and straight sides to facilitate easy recovery of contents
  • Rigid clear polystyrene jars offer glass-like clarity with a slip-resistant smooth surface

Specifications

Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Diameter (Metric) Outer Neck 86 mm
Diameter (Metric) Inner Neck 82 mm
For Use With (Application) Large Solid Samples and Allow for Complete Removal of Contents
Includes Cap
Height (Metric) With Closure 68 mm
Material Polystyrene
Quantity 36
Closure Color White
Neck Finish 89-400
Clarity Clear
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 65 mm
Product Type Straight-sided Jar
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 89-400 mm
Diameter (Metric) 84 mm
Closure Type Cap
Mostrar más Mostrar menos
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'