missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ I-Chem™ and EP™ VOA Clear Glass Vials with 0.125 in. Septa
GREENER_CHOICE

Product Code. 15346887
Click to view available options
Volume (Metric):
20 mL
40 mL
60 mL
Product Line:
EP
I-Chem
Level:
Certified
Processed
Unprocessed
Quantity:
144 Cs.
72 Cs.
Unit Size:
Each
Pack of 144
Pack of 72
This item is not returnable. View return policy

Product Code. 15346887

Brand: Thermo Scientific™ 14040C/EP

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fill vials without air entrapment effortlessly with these VOA vials, optimized with the perfect shoulder angle and offered in a wide range of sizes and styles.

Thermo Scientific™ Clear VOA Vials with 0.125 in. Septa are designed for water sample collection for volatile organic analysis (VOA). Available with septum permanently bonded to the cap or unbonded for easy replacement. Perfect shoulder angle enables effortless filling without air entrapment. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Clear vial designed for water sample collection for volatile organic analysis (VOA)
  • Vial shoulder slope optimized to prevent air bubble entrapment Choose from 20, 40 or 60mL sizes
  • Open-top white polypropylene cap with standard 0.125in. thick PTFE lined silicone septum
  • Septum permanently bonded to the cap or unbonded for easy replacementyou choose
  • Directly compatible with automation Closures assembled to vials

Includes:

Certified vials come with the following features:

  • Certified to met or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and bardcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Unique Field to Lab carton conveniently converts to a vial organizer tray for convenient lab use (unbonded septum varieties only) Chipboard divider packaging to cushion and help protect vials from breakage; overpack required for shipping

Processed vials are processed in the same manner as Certified vials and come with all the features of Certified vials, but vials are not barcodewd, and CofA is nto included.

Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped trsy and are ready for your own in-house cleaning and cedrtification process.

TRUSTED_SUSTAINABILITY

Specifications

Description EP 40mL Vial clear 0.125 in. bonded septum certified
Diameter (English) Outer 1.1 in.
Color Clear
Diameter (Metric) Outer 28 mm
Material Glass (Type 1)
Volume (Metric) 40 mL
Height (English) 3.75 in.
Level Certified
No. per Case 72
Replacement Closure NA
Volume (English) 1 oz.
Volume (English) Brim 1.5 oz.
Volume (Metric) Brim 44 mL
Product Line EP
Volume (Metric) Total 40 mL
Closure Material Polypropylene
Closure Type Septa Cap (Bonded)
Height (Metric) 95 mm
Quantity 72 Cs.
Thickness (Metric) 3.17 mm
Certifications/Compliance Certified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
Type Vial
Closure Size 24-414
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.