missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ I-Chem™ and EP™ VOA Clear Glass Vials with 0.125 in. Septa
GREENER_CHOICE

Code produit. 16619775
Click to view available options
Volume (Metric):
20 mL
40 mL
60 mL
Product Line:
EP
I-Chem
Level:
Certified
Processed
Unprocessed
Quantity:
144 Cs.
72 Cs.
Conditionnement:
Each
Pack of 144
Pack of 72
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Code produit. 16619775

Marque: Thermo Scientific™ 14040C/DB

Il en reste null
Ajouter au panier
Ajouter au panier
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Fill vials without air entrapment effortlessly with these VOA vials, optimized with the perfect shoulder angle and offered in a wide range of sizes and styles.

Thermo Scientific™ Clear VOA Vials with 0.125 in. Septa are designed for water sample collection for volatile organic analysis (VOA). Available with septum permanently bonded to the cap or unbonded for easy replacement. Perfect shoulder angle enables effortless filling without air entrapment. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Clear vial designed for water sample collection for volatile organic analysis (VOA)
  • Vial shoulder slope optimized to prevent air bubble entrapment Choose from 20, 40 or 60mL sizes
  • Open-top white polypropylene cap with standard 0.125in. thick PTFE lined silicone septum
  • Septum permanently bonded to the cap or unbonded for easy replacementyou choose
  • Directly compatible with automation Closures assembled to vials

Includes:

Certified vials come with the following features:

  • Certified to met or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and bardcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Unique Field to Lab carton conveniently converts to a vial organizer tray for convenient lab use (unbonded septum varieties only) Chipboard divider packaging to cushion and help protect vials from breakage; overpack required for shipping

Processed vials are processed in the same manner as Certified vials and come with all the features of Certified vials, but vials are not barcodewd, and CofA is nto included.

Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped trsy and are ready for your own in-house cleaning and cedrtification process.

TRUSTED_SUSTAINABILITY

Spécification

Description EP 40mL Vial clear 0.125 in. bonded septum certified double box
Diameter (English) Outer 1.1 in.
Color Clear
Diameter (Metric) Outer 28 mm
Material Glass (Type 1)
Volume (Metric) 40 mL
Height (English) 3.75 in.
Level Certified
No. per Case 144
Replacement Closure NA
Volume (English) 1 oz.
Volume (English) Brim 1.5 oz.
Volume (Metric) Brim 44 mL
Product Line EP
Volume (Metric) Total 40 mL
Closure Material Polypropylene
Closure Type Septa Cap (Bonded)
Height (Metric) 95 mm
Quantity 144 Cs.
Thickness (Metric) 3.17 mm
Certifications/Compliance Certified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
Type Vial
Closure Size 24-414
Afficher plus Afficher moins
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis