Learn More
Thermo Scientific™ I-Chem™ and EP™ VOA Clear Glass Vials with 0.125 in. Septa
Fill vials without air entrapment effortlessly with these VOA vials, optimized with the perfect shoulder angle and offered in a wide range of sizes and styles.
£91.21 - £272.77
Specifications
Diameter (English) Outer | 1.1 in. |
---|---|
Color | Clear |
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Closure Material | Polypropylene |
Product Code | Brand | Volume (Metric) | Closure Type | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Closure Type | Description | Price | Quantity & Availability | |||
15301246
|
Thermo Scientific™
139-20C/EP |
20 mL | Septa Cap (Bonded) | EP 20mL Vial clear 0.125 in. bonded septum certified |
£178.12
Pack of 72 |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||
16619775
|
Thermo Scientific™
140-40C/DB |
40 mL | Septa Cap (Bonded) | EP 40mL Vial clear 0.125 in. bonded septum certified double box |
£272.77
Pack of 144 |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||
15346887
|
Thermo Scientific™
140-40C/EP |
40 mL | Septa Cap (Bonded) | EP 40mL Vial clear 0.125 in. bonded septum certified |
£197.05
Pack of 72 |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||
15945091
|
Thermo Scientific™
339-20C |
20 mL | Septa Cap (Bonded) | EP 20mL Vial clear 0.125 in. bonded septum unprocessed |
£91.21
Pack of 72 |
In Stock
Log in to see stock. |
|||
16189550
|
Thermo Scientific™
340-40C |
40 mL | Septa Cap (Bonded) | EP 40mL Vial clear 0.125 in. bonded septum unprocessed |
£111.00
Each |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||
15340336
|
Thermo Scientific™
S226-0020 |
20 mL | Septa Cap (Unbonded) | I-Chem 20mL Vial clear 0.125 in. unbonded septum processed |
£225.00
Pack of 72 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||
16457675
|
Thermo Scientific™
S236-0060 |
60 mL | Septa Cap (Unbonded) | I-Chem 60mL Vial clear 0.125 in. unbonded septum processed |
£208.24
Pack of 72 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||
15325607
|
Thermo Scientific™
S326-0020 |
20 mL | Septa Cap (Unbonded) | I-Chem 20mL Vial clear 0.125 in. unbonded septum certified |
£185.87
Pack of 72 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||
Description
Thermo Scientific™ Clear VOA Vials with 0.125″ Septa are designed for water sample collection for volatile organic analysis (VOA). Available with septum permanently bonded to the cap or unbonded for easy replacement. Perfect shoulder angle enables effortless filling without air entrapment. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.
- Clear vial designed for water sample collection for volatile organic analysis (VOA)
- Vial shoulder slope optimized to prevent air bubble entrapment
- Open-top white polypropylene cap with standard 0.125in. thick PTFE lined silicone septum
- Septum permanently bonded to the cap or unbonded for easy replacementyou choose
- Directly compatible with automation Closures assembled to vials
Includes:
Certified vials come with the following features:
- Certified to meet or exceed EPA performance-based standards for volatile organic analysis
- Certificate of Analysis (CofA) included in the case and bardcoded with lot number for traceability
- Each vial individually barcoded with lot number and unique container number
- Analysis labels included unattached for optional use
- Carton sealed with security tape providing tamper evidence
- Unique Field to Lab carton conveniently converts to a vial organizer tray for convenient lab use (unbonded septum varieties only) Chipboard divider packaging to cushion and help protect vials from breakage; overpack required for shipping
Processed vials are processed in the same manner as Certified vials and come with all the features of Certified vials, but vials are not barcoded, and CofA is nto included.
Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped tray and are ready for your own in-house cleaning and cedrtification process.
Recycling information:
Please recycle the corrugate cartons and any LDPE bags your products are delivered in.
Specifications
1.1 in. | |
28 mm | |
Polypropylene | |
Vial |
Clear | |
Glass (Type 1) | |
3.17 mm | |
24-414 |