missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Cleargreen Non-DEHP and Phthalate Free Tubing

Ideal for research, food and beverage, pharmaceutical, environmental and general lab applications

Brand:  Masterflex™ 96605-33

 View more versions of this product

Product Code. 11739639

  • £212.00 / Each
Estimated Shipment: 12-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Translucent, odorless.
  • Low water absorption, low extractables.
  • Certified compliant FDA compliant, USP Class VI, 3A compliant.
  • Reach compliant and RoHS compliant.
  • Sterilize: Autoclave or ethylene oxide.
Specifications

Specifications

European Pharmacopoeia;Non-Phthalate;NSF-61;USP;3A;NSF-51;ADCF;FDA;Non-DEHP
Autoclavable
PVC
3.175 mm
-58°F
Autoclave or Ethylene Oxide
73°C
Translucent, odorless, low water absorption, low extractables.
9.5 mm
15.9 mm
Laboresearch, food & beverage, pharmaceutical, environmental, and general lab applications.
-50°C
165°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.