missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Cleargreen Non-DEHP and Phthalate Free Tubing

Ideal for research, food and beverage, pharmaceutical, environmental and general lab applications

Brand:  Masterflex™ 96605-37

 View more versions of this product

Product Code. 11759639

  • £250.00 / Each
Estimated Shipment: 15-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Translucent, odorless.
  • Low water absorption, low extractables.
  • Certified compliant FDA compliant, USP Class VI, 3A compliant.
  • Reach compliant and RoHS compliant.
  • Sterilize: Autoclave or ethylene oxide.
Specifications

Specifications

European Pharmacopoeia;Non-Phthalate;NSF-61;USP;3A;NSF-51;ADCF;FDA;Non-DEHP
Autoclavable
PVC
3.175 mm
-58°F
Autoclave or Ethylene Oxide
73°C
Translucent, odorless, low water absorption, low extractables.
12.8 mm
19.1 mm
Laboresearch, food & beverage, pharmaceutical, environmental, and general lab applications.
-50°C
165°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers