missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Cleargreen Non-DEHP and Phthalate Free Tubing
Ideal for research, food and beverage, pharmaceutical, environmental and general lab applications
Brand: Masterflex™ 96605-41
This item is not returnable.
View return policy
Description
- Translucent, odorless.
- Low water absorption, low extractables.
- Certified compliant FDA compliant, USP Class VI, 3A compliant.
- Reach compliant and RoHS compliant.
- Sterilize: Autoclave or ethylene oxide.
Specifications
European Pharmacopoeia;Non-Phthalate;NSF-61;USP;3A;NSF-51;ADCF;FDA;Non-DEHP | |
Autoclavable | |
PVC | |
3.175 mm | |
-58°F | |
Autoclave or Ethylene Oxide | |
73°C |
Translucent, odorless, low water absorption, low extractables. | |
19.1 mm | |
25.4 mm | |
Laboresearch, food & beverage, pharmaceutical, environmental, and general lab applications. | |
-50°C | |
165°F |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction