missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversey ClearKlens Cleansinald SC VH9
Sterile, concentrated surface active disinfectant for the Life Sciences industry.
Brand: Diversey 101103552
Additional Details : Weight : 1.31000kg
Description
- Used for the cleaning and disinfection of walls, floors and work surfaces and in the Life Sciences industry
- This is a double bagged disinfectant, which has been filtered to 0.2um and sterile filled
- Has a broad spectrum of activity
- Can be applied as a spray, wiping or wet sweeping without rinse
- Small items or dismantled equipment may be immersed in a ClearKlens Cleansinald SC solution
- Broad spectrum of activity
- Delivered with conformity certificates
Specifications
Disinfectant Concentrate | |
Concentrated Liquid | |
Unscented | |
Clear Pale Yellow | |
For the following countries: GB-United Kingdom; IE-Ireland; PL-Poland; PT-Portugal; RU-Russian Federation | |
Relative density (g/cm3; 20°C): 1.04-1.06 | |
Non-filtered | |
50 x 25 mL |
No | |
>12 | |
Sterile | |
Not Autoclavable | |
Clear | |
Single-use | |
No |