missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversey™ ClearKlens DE Disinfectant
Disinfect surfaces in industrial and cleanroom applications. Diversey ClearKlens DE Disinfectant is based on 70% denaturated ethanol.
£181.48 - £525.00
Specifications
pH | ∼7 |
---|---|
Sterility | Sterile |
Composition | 70% ethanol, 30% water |
Content And Storage | Store at Room Temperature |
Filtered | Filtered |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15380308
|
Diversey™
7516049 |
4/Cs. |
£525.00
20 L |
Estimated Shipment: 02-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15390308
|
Diversey™
6069643 |
6/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- 70% ethanol, 30% water for injection disinfectant
- For use on contact surfaces, gloved hands, instruments, and utensils
- Gamma irradiated (900mL) or sterile filled (5L) and double bagged
- Detex labelled for proof of irradiation (900mL)
- Supplied with certificates of analysis, irradiation, endotoxin, and sterility where applicable
- 900mL trigger spray incorporates anti-suck technology
Specifications
∼7 | |
70% ethanol, 30% water | |
Filtered |
Sterile | |
Store at Room Temperature |