missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversey™ ClearKlens IPA VH1 Disinfectant

Click to view available options
Volume (Metric):
500 mL
1 L
5 L
Description:
For AT, BE, CH, DE, FR, GB, IE, IT, NL only
Unit Size:
10 L
12 L
6 L
Description
ClearKlens IPA is a non-sterile, ready to use disinfectant for the Life Sciences industry. It is used as general purpose mid-shift and terminal disinfectant. ClearKlens IPA is based on 70% isopropyl alcohol. ClearKlens IPA is available as 500 mL trigger spray, and as 1 L bottle or 5 L canister.
Key properties
- ClearKlens IPA is a fast acting disinfectant spray for use in mid-shift and terminal disinfection applications.
- It has a broad spectrum of efficacy against most vegetative forms of micro- organisms.
- ClearKlens IPA is safe for use on food contact surfaces and evaporates rapidly, leaving no residue. It is suitable for the disinfection of alcohol-safe surfaces, machines and components (conveyors, fillers, bottle inspectors, water-sensitive components, etc.)
- BPR approved pack and formulation
Benefits
- Filtered at 0.2 μm
- Ready to use
- Effective broad-spectrum activity
- Non foaming
- Suitable for use in moisture sensitive areas
- Readily evaporates leaving no residues
Specifications
Specifications
| Product Type | Surface Disinfectant |
| pH | 6 to 9 |
| Sterility | Non-sterile |
| Composition | 70% IPA/30% deionized water |
| Container Type | Capped Bottle with Separate Triggers |
| Description | For AT, BE, CH, DE, FR, GB, IE, IT, NL only |
| Quantity | 12/Cs. |
| Volume (Metric) | 1 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction