missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversey™ ClearKlens Plus Detergent
Cleans in general purpose applications within various industries, including pharmaceutical and cosmetic. Diversey ClearKlens Plus Detergent is a concentrated, neutral, high-foaming liquid detergent.
£54.40 - £99.30
Specifications
Form | Liquid |
---|---|
pH | ∼6 |
Sterility | Non-sterile |
Concentration | 0.1 to 1% |
Container Type | Canister |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15330318
|
Diversey™
7513376 |
20 L |
£99.30
20 L |
Estimated Shipment: 05-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15340318
|
Diversey™
7513374 |
5 L |
£54.40
10 L |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||||
Description
- Concentrated, neutral, high-foaming liquid detergent
- Designed for general purpose applications
- Rinse after use to remove solutions from product contact surfaces
Specifications
Liquid | |
Non-sterile | |
Canister |
∼6 | |
0.1 to 1% | |
Unfiltered |