missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ ClearVue™ Coverslipper Coverslip Hoppers
Shop All Epredia Products
missing translation for 'orderingAttributeHoverText'
Width (Metric):
40 mm
50 mm
55 mm
Length (Metric):
24 mm
missing translation for 'unitSize'
Pack of 1000
Pack of 2
Description
- Makes integration into the laboratory effortless
- Ships preloaded with 500 or 575 slips each
- Inserts quickly into the Epredia™ ClearVue™ coverslipper without workflow interruption
- Requires no manual handling of glass
- Dispenses a clean coverslip each and every time
Specifications
Specifications
| Product Type | Coverslip Hopper |
| For Use With (Equipment) | Epredia ClearVue Coverslipper |
| Quantity | 2 x 500 Hoppers/Coverslips |
| Length (Metric) | 24 mm |
| Thickness (Metric) | 0.16 to 0.19 mm (# 1.5) |
| Width (Metric) | 55 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction