Learn More
Thermo Scientific™ Click-On™ Inline Gas Filters
Eliminate contamination from your gas source for optimal GC performance with the easy-to-use Thermo Scientific™ Click-On™ Inline Gas Filters.
£151.22 - £208.05
Product Code | Brand | Type | Description | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Description | Volume (Metric) | Price | Quantity & Availability | |||
10573605
|
Thermo Scientific™
60180-801 |
Moisture Filter | For gas: Inert carrier, He, H2, N2, AR, Air | 21 g H2O |
£153.14
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||
10425923
|
Thermo Scientific™
60180-802 |
Oxygen Filter | For gas: Inert carrier, He, H2, N2, AR | 3 L O2 |
£156.03
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||
10088902
|
Thermo Scientific™
60180-803 |
Hydrocarbon Filter | For gas: Inert carrier, He, H2, N2, AR, Air | 36 g (as n-butane) |
£156.03
Each |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||
10203323
|
Thermo Scientific™
60180-804 |
Combi Filter - Moisture, Oxygen | For gas: Inert carrier, He, H2, N2, AR | 10 g H2O, 1.5 L O2 |
£156.03
Each |
In Stock
Log in to see stock. |
|||
10213183
|
Thermo Scientific™
60180-805 |
Triple Filter - Moisture, Oxygen, Hydrocarbons | For gas: Inert carrier, He, H2, N2, AR | 6 g H2O, 1 L O2, 12 g HCs (as n-butane) |
£153.14
Each |
In Stock
Log in to see stock. |
|||
10137554
|
Thermo Scientific™
60180-806 |
Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS | For gas: He | 6 g H2O, 1 L O2, 12 g HCs (as n-butane) |
£208.05
Each |
In Stock
Log in to see stock. |
|||
10301465
|
Thermo Scientific™
60180-808 |
Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS | For gas: He | 0.1 g H2O, 100 mL O2, 0.07 g HCs (as n-butane) |
£185.89
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||
10342825
|
Thermo Scientific™
60180-843 |
Combi Filter - Moisture, Hydrocarbons | For gas: Inert carrier, He, H2, N2, AR, Air | 10 g H2O, 18 g HCs (as n-butane) |
£151.22
Each |
In Stock
Log in to see stock. |
|||
Description
Eliminate contamination and optimize GC performance with Thermo Scientific™ Click-On™ Inline Gas Filters. This filtering system ensures high-purity (99.9999% or 6.0 grade) output gas for reliable analysis. Reuseable end fittings containing needle valves remain installed during filter changes, preventing contamination and reducing the cost of clean gas. Easy to use, Click-On Inline Gas Filters enable fast, tool-free replacement and prevent over-tightening of fittings.
Additional Product Information- Filters available to remove oxygen, moisture, or hydrocarbons
- Combi filter for removing oxygen and moisture or moisture and hydrocarbons
- Triple filter for removing oxygen, moisture, and hydrocarbons
- TUEV approved
- Maximum pressure 11bar (160psi)
- Maximum flow 25L/min
Specifications
GC/LC |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.