missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Aluminum Heating Blocks

Product Code. p-8013872 Shop All Nickel-Electro Products
Click to view available options
Holds:
0.2 mL Microcentrifuge Tubes
0.5 mL Microcentrifuge Tubes
1.5 mL Microcentrifuge Tubes
10 mm Tubes
12 mm Tubes
16 mm Tubes
19 mm Tubes
2.0 mL Microcentrifuge Tube
25 mm Tubes
50 mL Tubes
Flat Items
No. of Places:
10
12
16
18
32
54
8
Solid Block
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12729008

Brand: Nickel Electro™ DBK10

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Nickel Electro™ Clifton™ aluminum Heating Blocks with excellent thermal conductivity come in a wide choice of accessory Blocks to suit micro tubes, tubes, and bottles.

  • Aluminum heating Blocks with excellent thermal conductivity
  • Any two of the following Blocks DBK-0.2, DBK-0.5, DBK-1.5 and DBK-2.0 can be fitted into heating well on BH-1/DIG and BH-1T
  • Only one of the following Blocks DBK-0, DBK-10, DBK-12, DBK-16, DBK-19, DBK-25 and DBK-50 can be fitted into heating well on BH-1/DIG and BH-1T.
  • Wide choice of accessory Blocks suiting - micro tubes, tubes and bottles
  • Compatible with Bloc extraction tool supplied with BH-1T and BH-1/DIG

Specifications

Description 10 mm x 32 Hole Block
Autoclavable Autoclavable
For Use With (Equipment) Tubes (10 mm)
Holds 10 mm Tubes
Material Aluminum
No. of Places 32
Type Heating Block
For Use With (Application) Wide Choice of Accessory Blocks Suiting - Micro Tubes, Tubes and Bottles, Compatible with Block Extraction Tool Supplied with BH-1 T and BH-1/DIG.
Includes 10 x 32 mm Hole Block, 41 mm Depth each Hole
Tube Size 10 x 32 mm
Height (Metric) 45 mm
Depth (Metric) 74 mm
Depth (Metric) Interior 41 mm
Diameter (Metric) Inside 6.5 mm
Weight (Metric) 0.83 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.