missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Bath Lab Armor™

Product Code. p-8012481
Click to view available options
Capacity (Metric):
0.5 L
4 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12789008

Brand: Nickel Electro™ BA0.5

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Obtain superior water bath cleaning results when you replace water in your water bath with these thermally efficient pellets that are easy to keep clean. This Clifton™ Bath Armor™ tackles water contamination and protects your water bath from drying out.

  • Tackles water contamination by utilizing a dry, metallic thermal media comprised of small beads instead of water
  • Thermally efficient pellets that are easy to keep clean
  • Moisture and gas impermeable
  • High thermal conductivity
  • Smooth and rounded almost fluid like
  • Reduces water consumption
  • Saves the need for racks, floaties and bottle weights
  • Do not autoclave

Specifications

Capacity (Metric) 0.5 L
Type Bath Lab Armor
Quantity 0.5 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.