missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton Digital Shaking Water Bath with Timer

Product Code. 17794459
Click to view available options
Capacity (Metric):
28 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17794459

missing translation for 'mfr': Nickel Electro™ NE528DT

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Features precision PID control with built in timer.

  • Timer activates at set temperature, allowing observation of set and actual temperature simultaneously
  • Broad range of accessory flask clips and racks ensure flexibility for routine and specialized work
  • Comprised of high quality corrosion-resistant, stainless steel tank with clean finish in a durable outer case
  • Painted surfaces feature anti-bacterial finish with good chemical resistance
  • Featuring bold LED display of measured temperatures in real-time increments of ±0.1°C, using precision PID temperature control
  • Thermal cut out fitted in the heater
  • Features auto setting over/under temperature alarm protecting samples at set temperature
  • Fitted with drain tap
  • Settings are retained even after turning unit off
  • Automatic tuning option allows bath to learn about your applications, environment and temperatures
  • Shaking system is quiet in use and by removing trolley, it can be used as a standard laboratory bath
  • Shaker trolley is highly stable in use with removable perforated shelf for convenient loading/unloading
  • Stainless steel recessed tray can be used for standing flasks on prior to and after immersion
  • Heaters are concealed under tank, providing a clutter-free working area that is easy to clean
  • Heating footprint covers underside base of the tank, its low mass provides rapid energy transfer, quicker heat up times and a reduction in energy consumption with improved temperature uniformity

Specifications

Capacity (Metric) 28 L
Certifications/Compliance CE, UKCA
Shaking Motion Linear
Temperature Range 5°C to 100°C
Type Shaking Bath
Temperature Resolution 1°C
Temperature Stability ±0.1°C
Temperature Uniformity ±0.1°C at 45°C
Timer 00:01 to 99:59 min
Voltage 230 V
Amperage 13 A
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.