missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Digital Thermostirrer Water Bath with Clear Copolyester Tank and Stainless Steel Shelf

Product Code. p-8012484
Click to view available options
Capacity (Metric):
8 L
14 L
22 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12768908

Brand: Nickel Electro™ NE48D/CT

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Get maximum observation of samples, water circulation, and temperature stability with the stirred water bath. Designed for immersion of flasks, bottles, racks in a highly stable temperature environment, this Clifton™ Digital Thermostirrer Water Bath with Clear Copolyester Tank and Stainless Steel Shelf includes anti-bacterial technology and other unique features as demanded by many clinical and laboratory environments.

These stirred Clifton water baths feature crystal clear tanks and are designed for immersion of flasks, bottles and racks in a stable temperature environment. Durable chemical resistant stainless steel construction with antibacterial paint finish, immersed components are corrosion resistant. Controls are easy to wipe and also have an antibacterial finish. Baths are supplied with a removable stainless steel false base designed for good water circulation and water temperature stability. Features main menu driven data entry, safety cut-out float system for low liquid level protection, factory pre-set two-point calibration and two control options, temperature only or temperature and time.
  • Adaptive PID control allows temperature to be accurately controlled for reproducible conditions
  • Water bath liquid temperature displayed for complete assurance
  • Indication of heating, over temperature alarm, timer and setting set points
  • When a low liquid level is detected a FILL message automatically appears and heating is suspended. Once refilled, heating is restored and temperature control resumes automatically
  • Clear polycarbonate tank, crystal clear, graduated in liters

Specifications

Description Digital Water Bath
Capacity (Metric) 8 L
Certifications/Compliance CE Approved
Temperature Range 5°C to 90°C
Display Digital LED
Material Stainless Steel
Model NE4-8 D/CT
Temperature Resolution ±0.1°C
Warranty 3 Years
Dimensions (D x W x H) 265 x 265 x 295 mm
Dimensions (D x W x H) Interior 130 x 130 x 150 mm
Width (Metric) 265 mm
Width (Metric) Interior 130 mm
Height (Metric) 295 mm
Height (Metric) Interior 150 mm
Depth (Metric) 265 mm
Depth (Metric) Interior 130 mm
Weight (Metric) 7.5 kg
Voltage 230 V
Wattage 1250 W
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.