missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Digital Thermostirrer with Stainless Steel Tank and Shelf

Product Code. p-8012483
Click to view available options
Capacity (Metric):
14 L
22 L
28 L
38 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11499509

Brand: Nickel Electro™ NE422D

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Get maximum observation of samples, water circulation, and temperature stability with the stirred water bath. Designed for immersion of flasks, bottles, racks in a highly stable temperature environment, this Clifton™ Digital Thermostirrer with Stainless Steel Tank and Shelf includes anti-bacterial technology and other unique features as demanded by many clinical and laboratory environments.

  • Stirred Clifton water bath designed for immersion of flasks, bottles, racks in a highly stable temperature environment
  • Thermostirrer is robust - constructed from stainless steel for durability
  • Digital PID temperature control
  • Easy to use controls that wipe clean and have an anti-bacterial finish
  • Sturdy clear co-polyester BPA free tank allows observation of samples
  • Thermostirrer controls and painted surfaces feature “anti-bacterial technology” 
  • When low liquid level is detected, a “FiLL” message automatically appears and heating is suspended
  • Every unit undergoes a factory 2 point calibration procedure 

Specifications

Description Digital Water Bath
Capacity (Metric) 22 L
Certifications/Compliance CE Approved
Temperature Range 5°C to 99°C
Display Digital LED
Material Stainless Steel
Model NE4-22 D
Temperature Resolution ±0.1°C
Warranty 3 Years
Dimensions (D x W x H) 332 x 537 x 170 mm
Dimensions (D x W x H) Interior 298 x 395 x 150 mm
Width (Metric) 537 mm
Width (Metric) Interior 395 mm
Height (Metric) 170 mm
Height (Metric) Interior 150 mm
Depth (Metric) 332 mm
Depth (Metric) Interior 298 mm
Weight (Metric) 12.7 kg
Voltage 230 V
Wattage 1250 W
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.