missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Digital Triplebath™ 2+2+2 litre
Features three independently controlled unstirred water baths in one unit. Each tank can be set to a different temperature for denaturing, annealing and elongation - reducing solvent and consumables.
Brand: Nickel Electro™ NE1D-2/2/2
This item is not returnable.
View return policy
Description
- Three 2-liter stainless steel tanks with individual thermostatic controls allow each chamber to have a different temperature and shallow water levels.
- Each chamber comes complete with a removable Clifton low height stainless steel perforated shelf.
- Heaters and temperature sensor concealed under the tank providing a clutter free working area easy to wipe clean. The heating footprint covers the underside base of the tank, providing rapid energy transfer, quicker heat up times and a reduction in energy consumption with improved temperature uniformity.
- Comprised of a high quality corrosion resistant stainless steel tank, with a bright clean finish housed in a durable paint finished outer case. Painted surfaces feature anti-bacterial finish with good chemical resistance.
- Easy to use analogue dial pointer for setting temperature, graduated in 5°C divisions for each tank.
- Illuminated on/off switch and heater indication lamp for each tank.
- The performance of every bath is verified. Controls and water temperature at 45°C are calibrated for consistent temperature control in use.
- Thermal cut out fitted in the heater. IP rated clear booted on/off power switch. Bath fitted with non-slip rubber feet.
- Above 60°C it is recommended that to achieve optimum performance the bath should be covered with a lid or layer of polypropylene spheres. Covering the bath with a lid also reduces energy consumption and running costs for your Clifton water bath.
- TripleBath features three independently controlled shallow water baths suitable for heating samples in micro centrifuge tubes and for other molecular-biology applications.
- Small samples easily seen and not obscured by conventional high sided water baths.
- Low profile design allows easier access to samples in bath.
- Full use can be made of the bath to provide maximum working area.
- Three-year warranty and comprehensive customer support.
- Every water bath is identified with a unique serial number and undergoes a factory calibration adjusting control to known traceable value, electrically tested for safety at final inspection and a test certificate enclosed in rear of the instruction book.
- Painted surfaces feature anti-bacterial technology which inhibits bacterial growth, improving hygiene requirements as demanded by clinical and laboratory environments. The Clifton range features easy to clean surfaces and finishes that are resistant to routine and efficient disinfections. The efficacy of the finish is maintained over time, as the anti-bacterial agent is integral within the paint finish.
Specifications
Digital | |
5°C to 99°C | |
Three chambers x 2 L each | |
NE1D-2/2/2 | |
±0.5°C | |
3 Years | |
535 mm | |
8.5 kg | |
230 V |
Water bath triple place digital | |
Digital | |
Stainless Steel | |
±0.5°C | |
±0.5°C | |
535 x 332 x 150 mm | |
65 mm | |
8.5 kg | |
600 W |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction